Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BW Controls Sensors, 7010 Series
7010W4C35
BW Controls Sensors, 7010 Series
Switch Sub Float Spdt 35ft. Long 18
MFG Item Number
7010W4C35
This item cannot be canceled or returned
Description
Switch Sub Float Spdt 35ft. Long 18
Specifications
Specifications
| Manufacturer Part Number |
7010W4C35 |
| Manufacturer |
BW Controls |
| Product Series |
7010 |
| Family Series |
BW Controls Sensors, 7010 Series |
| Description |
Switch Sub Float Spdt 35ft. Long 18 Deg Operation Angle |
| Float Type |
Tilt Float |
| Contacts |
SPDT |
| Switching Current |
13 A |
| AC Voltage |
120 VAC, 240 VAC |
| Composition |
Polypropylene |
| Cable Length |
35 ft |
| Diameter |
2.8 " |
| Length |
35 ft |
| PSI Rating |
26 |
| Operating Temperature |
32-160 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7010W4C35
BW Controls Sensors, 7010 Series