70113328-100150
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70113328-100150 Pepperl Fuchs Photoelectric Sensors, OBD200-18GM60-E4-V1-IR-1C
MFG Item Number
70113328-100150

70113328-100150 Pepperl Fuchs Photoelectric Sensors, OBD200-18GM60-E4-V1-IR-1C

MFG Item Number
70113328-100150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
70113328-100150
OBD200-18GM60-E4-V1-IR-1C

Series Information

Specifications

Specifications
Manufacturer Part Number 70113328-100150
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Diffuse mode sensor OBD200-18GM60-E4-V1-IR-1C, M18 Tubular, Adjustable operating distance, 30-200mm
Power Type DC
Beam Type Infrared LED
Max Range 7.87 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Dark On, Light On
Output Type NPN
Composition Metallic
Protection Rating IP67
Frequency 500 Hz
Scan Type Diffuse
Approvals CE, cULus
Net Weight 0.085 lbs
Gross Weight 0.095 lbs