Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
70120J
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
70120J |
| Description |
10-32 HEX NUT 18-8 SS |
| Finish |
Stainless |
| Material |
18-8 Stainless Steel |
| Nut Type |
Hex |
| Nut Size |
10-32 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
70120J
Cully-Minerallac Fasteners