Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70129 Brady Signs & Signage, BRAILLE ADA SIGN

MFG Item Number
70129

70129 Brady Signs & Signage, BRAILLE ADA SIGN

MFG Item Number
70129
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
70129
BRAILLE ADA SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 70129
Manufacturer Brady
Family Series Brady Signs & Signage
Description Braille ADA Restrooms Sign, 8 H x 8 W, White on Brown, Plastic
Type Office/Facility Signs
Background Color Brown
Legend Restrooms
Material Plastic
Material Description Rigid
Language Braille
Height 8 "
Width 8 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs