70129425

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70129425 Pepperl Fuchs Cordsets, M USB Cable with ferruel ends

MFG Item Number
70129425

70129425 Pepperl Fuchs Cordsets, M USB Cable with ferruel ends

MFG Item Number
70129425
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
70129425
M USB Cable with ferruel ends

Series Information

Specifications

Specifications
Manufacturer Part Number 70129425
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Cordsets
Description USB Cable - 1,8m length - USB Type A Male to open cable ends with crimped ferrules - 4 wires (D+, D-, VCC, GND)
Color Gray
Connector Size USB
Length 1.8 m
Connector Class USB
Illuminated No
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Flying Leads
Net Weight 0.0864 lbs
Gross Weight 0.0864 lbs