Series Information
| Manufacturer Part Number | 70129943 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Barcode Camera Systems & Accessories |
| Type | Vision Sensor |
| Number of Horizontal Pixels | 1,280 Pixels |
| Number of Vertical Pixels | 960 Pixels |
| Chip | CMOS |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Voltage | 12-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Inputs/Outputs | 3 |
| Interface Type | Ethernet, RS 232 |
| Number of Connections | 2 |
| Connection Type | 12 Pin M12 Connector, 8 Pin M12 Connector |
| Protection Rating | IP67 |
| Operating Temperature | 32-122 °F |
| Approvals | CE |
| Net Weight | 0.8075 lbs |
| Gross Weight | 0.8075 lbs |