Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7012AK

Agastat Relays

7012AK

Agastat Relays
TIMER
MFG Item Number
7012AK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
7012AK
TIMER

Series Information

Specifications

Specifications
Manufacturer Part Number 7012AK
Manufacturer Agastat
Family Series Agastat Relays
Description TIMER
Operation On Delay
Contacts DPDT
Timing Range 1-300 s
Max Time 300 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Net Weight 1.25 lbs
Gross Weight 1.25 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
TUC120AKA300
TUC120AKA300
Diversified Electronics Relays