70133187
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70133187

Pepperl Fuchs Inductive Proximity

70133187

Pepperl Fuchs Inductive Proximity
Inductive NAMUR
MFG Item Number
70133187
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
70133187
Inductive NAMUR

Series Information

Specifications

Specifications
Manufacturer Part Number 70133187
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR
Nominal Voltage 6 VDC
Power Type DC
Range 8 mm
Connection Type 10 Meter Cable
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Length 393.70 "
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Approvals CE, cULus, IEC
Net Weight 0 lbs
Gross Weight 0 lbs