Series Information
| Manufacturer Part Number | 70133303 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive NAMUR |
| Nominal Voltage | 6 VDC |
| Power Type | DC |
| Range | 15 mm |
| Connection Type | 2 Meter Cable |
| Output Type | NAMUR |
| Number of Wires | 2 |
| Composition | Metallic |
| Length | 78.74 " |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | CE, cULus, IEC |
| Net Weight | 0.4189 lbs |
| Gross Weight | 0.4189 lbs |