70133307
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70133307

Pepperl Fuchs Inductive Proximity

70133307

Pepperl Fuchs Inductive Proximity
Inductive NAMUR
MFG Item Number
70133307
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
70133307
Inductive NAMUR

Series Information

Specifications

Specifications
Manufacturer Part Number 70133307
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR
Nominal Voltage 6 VDC
Power Type DC
Range 15 mm
Connection Type Plug
Output Type NAMUR
Number of Wires 2
Composition Metallic
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CCC, CE, cULus, IEC
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs