70141684-100009

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70141684-100009 Pepperl Fuchs Sensors, Vibration Sensor

MFG Item Number
70141684-100009

70141684-100009 Pepperl Fuchs Sensors, Vibration Sensor

MFG Item Number
70141684-100009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
70141684-100009
Vibration Sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 70141684-100009
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Vibration Sensor
Type Vibration Sensor
Light Source LED
Voltage 21.6-25.68 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection No
Short Circuit Protection No
Connection Type 2 Meter Cable
Display Type LED Indicator
Composition Metallic
Protection Rating IP66, IP67
Operating Temperature -31-140 °F
Approvals CE, cULus, IEC, TUV
Net Weight 1.8519 lbs
Gross Weight 1.8519 lbs