Series Information
| Manufacturer Part Number | 70142956 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | Absolute Rotary Encoders(Non-Standard) |
| Input Power | 10-30 VDC |
| Protocol | Binary (Absolute) |
| Shaft Seal | Yes |
| Connector | M12 Connector |
| Explosion Proof | No |
| Operating Temperature | -40-85 °C |
| Protection Rating | IP66 |
| Sensing | Absolute |
| Approvals | CE, cULus |
| Net Weight | 1.3272 lbs |
| Gross Weight | 1.3272 lbs |