Series Information
| Manufacturer Part Number | 70144009 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | HMI Peripherals & Universal Accessories |
| Number of Pins | 5, 10 |
| Connection Type | 10p5c, Circular 05 pos Male to RJ50 |
| Connection Configuration | Male to Male |
| Color | Black |
| Length | 0.7 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Unshielded |
| Number of Wires | 5 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Type | Double-Ended |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0.1229 lbs |
| Gross Weight | 0.1229 lbs |