70144285

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70144285

Pepperl Fuchs Encoders

70144285

Pepperl Fuchs Encoders
Absolute Rotary Encoders(Non-Standard)
MFG Item Number
70144285
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
70144285
Absolute Rotary Encoders(Non-Standard)

Series Information

Specifications

Specifications
Manufacturer Part Number 70144285
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Encoders
Description Absolute Rotary Encoders(Non-Standard)
Input Power 10-30 VDC
Protocol Binary (Absolute)
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Explosion Proof No
Operating Temperature -40-70 °C
Protection Rating IP66
Approvals CE, IEC
Net Weight 5.7319 lbs
Gross Weight 5.7319 lbs