Series Information
| Manufacturer Part Number | 70145282 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | Absolute Rotary Encoders(Non-Standard) |
| Input Power | 10-30 VDC |
| Protocol | Binary (Absolute) |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | Yes |
| Mounting | Shaft |
| Connector | M12 Connector |
| Explosion Proof | No |
| Operating Temperature | -40-85 °C |
| Protection Rating | IP66, IP67 |
| Approvals | CE, cULus, UL |
| Net Weight | 1.256 lbs |
| Gross Weight | 1.256 lbs |