Series Information
| Manufacturer Part Number | 70155686 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Accessories |
| Cable Type | PUR |
| Number of Pins | 12 |
| Connection Type | M12 Straight Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Black |
| Current Rating | 1.5 A |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Number of Keys | 1 |
| Wire Size Range | 26 |
| Operating Temperature | -30-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Type | Single-Ended |
| Material | Nickel-Plated Diecast Zinc |
| Protection Rating | IP65, IP67, IP68 |
| Side 1 Gender | Male |
| Approvals | CE |
| Net Weight | 1.2235 lbs |
| Gross Weight | 1.2235 lbs |