Series Information
| Manufacturer Part Number | 70146714-100001 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Vibration Sensor |
| Type | Vibration Sensor |
| Voltage | 18-30 VDC |
| Reverse Polarity Protection | No |
| Short Circuit Protection | No |
| Connection Type | 4 Pin M12 Connector |
| Composition | Metallic |
| Protection Rating | IP66, IP67 |
| Operating Temperature | -40-185 °F |
| Approvals | CE, cULus |
| Net Weight | 0.3976 lbs |
| Gross Weight | 0.3976 lbs |