Series Information
| Manufacturer Part Number | 70146805 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Connectors |
| Cable Type | PUR |
| Number of Pins | 5 |
| Connection Type | M12 Straight Male to M12 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 48 VAC, 60 VDC |
| Color | Black |
| Current Rating | 4 A |
| Length | 3 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Number of Keys | 1 |
| Wire Size Range | 22 |
| Operating Temperature | -50-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Type | Double-Ended |
| Material | Nickel-Plated Diecast Zinc |
| Protection Rating | IP68, IP69 |
| Side 1 Gender | Male |
| Side 2 Gender | Female |
| Approvals | CE, cULus |
| Net Weight | 0.3968 lbs |
| Gross Weight | 0.3968 lbs |