Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BW Controls Sensors, 7014 Series
7014C6A12SS
BW Controls Sensors, 7014 Series
Unifloat Type C 6 Sw Ci 2in. Ss Tube
MFG Item Number
7014C6A12SS
This item cannot be canceled or returned
Description
Unifloat Type C 6 Sw Ci 2in. Ss Tube
Specifications
Specifications
| Manufacturer Part Number |
7014C6A12SS |
| Manufacturer |
BW Controls |
| Product Series |
7014 |
| Family Series |
BW Controls Sensors, 7014 Series |
| Description |
Unifloat Type C 6 Sw Ci 2in. Ss Tube 12ft. Long |
| Float Type |
Vertical Float |
| Switching Current |
0.09 A |
| AC Voltage |
120 VAC |
| Connection Type |
Wire Leads |
| Composition |
Cast Iron |
| PSI Rating |
500 |
| Operating Temperature |
0-250 °F |
| Approvals |
UL, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7014C6A12SS
BW Controls Sensors, 7014 Series