701819-17AC
Name Brand Replacements™ Bridge Rectifiers, NBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
701819-17AC Name Brand Replacements™ Bridge Rectifiers, NBR Series, BRIDGE RECTIFIER
MFG Item Number
701819-17AC

701819-17AC Name Brand Replacements™ Bridge Rectifiers, NBR Series, BRIDGE RECTIFIER

MFG Item Number
701819-17AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, NBR Series
Item #
701819-17AC
BRIDGE RECTIFIER

NBR Series Information

NBR™ Brand Renewal Parts are Direct Substitutes for OEM Proprietary Components for AC Drives, DC Drives, Welders, Contactors, CNC, Induction Heating Controls and more

  • Guaranteed to be a Fit, Form and Functional Drop‑In Replacement.
  • Save up to 50% or more!
  • Thousands of Items Available

Name Brand Replacements™ are not products produced by the Original Equipment Manufacturer ("OEM").

Specifications

Specifications
Manufacturer Part Number 701819-17AC
Manufacturer Name Brand Replacements™
Product Series NBR
Family Series Name Brand Replacements™ Bridge Rectifiers, NBR Series
Description BRIDGE RECTIFIER
Net Weight 0 lbs
Gross Weight 0 lbs