N-Tron 7000 Series Information
| Manufacturer Part Number | 7018TX |
|---|---|
| Manufacturer | Red Lion |
| Product Series | N-Tron 7000 |
| Family Series | Red Lion Ethernet Switches, N-Tron 7000 Series |
| Description | Managed switch, 18-port (16 10/100BaseTX Ports, 2 SFP Mini-GBIC Gigabit Expansion Ports) |
| Network Configuration | Managed |
| Total Number of Ports | 18 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 16 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-158 °F |
| Approvals | CE, cULus |
| Comments | Two Slots for Optional SFP Gigabit Fiber Transceivers - See Data Sheet |
| Net Weight | 3.235 lbs |
| Gross Weight | 4.135 lbs |