Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70217

Brady Signs & Signage

70217

Brady Signs & Signage
B120,10X14,RED,BLK/WHT,DANGER ARGON
MFG Item Number
70217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
70217
B120,10X14,RED,BLK/WHT,DANGER ARGON

Series Information

Specifications

Specifications
Manufacturer Part Number 70217
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Argon Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Danger
Legend Argon
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs