7021AL
Super-Strut, a Div of T & B Conduit Mounts, 700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7021AL

Super-Strut, a Div of T & B Conduit Mounts, 700 Series

7021AL

Super-Strut, a Div of T & B Conduit Mounts, 700 Series
RGD COND CLP 1IN 14GA ALUMINUM
Item Number
7021AL
MFG Item Number
702 1 AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, 700 Series
Item #
7021AL
RGD COND CLP 1IN 14GA ALUMINUM

700 Series Information

  • Square Nut is Captivated on the Shoulder for Easy One‑Handed Tightening
  • Bolt Head is Combination Slot and Hex Head for Flexibility of Attachment
  • All Superstrut Straps are Preassembled for Easy Handling and Sorting
  • Straps are Interchangeable With 1 1/2" Strut for Broader Application
  • Pipe or Conduit Sizes are Shown on the Strap for Easy Identification
  • Straps are Shipped Assembled so Counting and Sorting is Easier
Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel. Pipes can be placed as closely as pipe couplings permit.

Specifications

Specifications
Manufacturer Part Number 702 1 AL
Manufacturer Super-Strut, a Div of T & B
Product Series 700
Family Series Super-Strut, a Div of T & B Conduit Mounts, 700 Series
Description Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Composition Steel
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0.08 lbs
Gross Weight 0.08 lbs