Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Power Strips, 7000 Series
7022-25-2
Ericson Power Strips, 7000 Series
Outlet Box-Tri-Tap 7022 Box W/25ft.
MFG Item Number
7022-25-2
This item cannot be canceled or returned
Description
Power Strips, 7000 Series
Outlet Box-Tri-Tap 7022 Box W/25ft.
- Tri‑Tap Multiple Outlet Boxes
- Available in a Variety of Amperages and Voltages
- Standard NEMA Configurations Ensure Compatibility with Existing Equipment
Specifications
Specifications
| Manufacturer Part Number |
7022-25-2 |
| Manufacturer |
Ericson |
| Product Series |
7000 |
| Family Series |
Ericson Power Strips, 7000 Series |
| Description |
Outlet Box-Tri-Tap 7022 Box W/25ft. 12/3 |
| Nominal Input Voltage |
240 VAC |
| Type |
Power Strip |
| Circuit Breaker |
20 A |
| Number of Outlets |
3 |
| Telephone Protection |
No |
| Network Protection |
No |
| Application |
Industrial/Commercial |
| Length |
2.08 ' |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
7022-25-2
Ericson Power Strips, 7000 Series