7022
Bodine Gearmotors, 22B-60P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7022

Bodine Gearmotors, 22B-60P Series

7022

Bodine Gearmotors, 22B-60P Series
Parallel Shaft DC Gearmotor, 28 RPM
Item Number
7022
MFG Item Number
BE-7022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B-60P Series
Item #
7022
Parallel Shaft DC Gearmotor, 28 RPM

22B-60P Series Information

Specifications

Specifications
Manufacturer Part Number BE-7022
Manufacturer Bodine
Product Series 22B-60P
Family Series Bodine Gearmotors, 22B-60P Series
Description Parallel Shaft DC Gearmotor, 28 RPM
Output Speed 28 RPM
Ratio 8:1
Nominal Ratio (:1) 8
Nominal Torque 218 in-lbs
Output Style Parallel Shaft
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.88 A
Net Weight 0.3188 lbs
Gross Weight 0.3188 lbs