Series Information
| Manufacturer Part Number | 7023-20101-6360150 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Female 0_ C Coded 230V, Pur 3X0.75 Black Ul/Csa, Drag Ch 1.5M |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | 3-pole, Female to Flying Leads, M12 |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 1.5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 3 |
| Wire Size Range | 18 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Polyamide |
| Protection Rating | IP66K, IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.1962 lbs |
| Gross Weight | 0.1962 lbs |