Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7024-12981-0000000 Murrelektronik Connectors, M12 Female 90_ Wireable Scew Trerm.
MFG Item Number
7024-12981-0000000
7024-12981-0000000 Murrelektronik Connectors, M12 Female 90_ Wireable Scew Trerm.
MFG Item Number
7024-12981-0000000
This item cannot be canceled or returned
Description
Item #
7024-12981-0000000
M12 Female 90_ Wireable Scew Trerm.
Specifications
Specifications
| Manufacturer Part Number |
7024-12981-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
M12 Female 90_ Wireable Scew Trerm. F&B Pro, 4-Pol. Max.1,0Mm_ 3,5-6Mm |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP65, IP68, IP69K |
| Angle |
Right Angle |
| Cable Diameter Range |
3.5-6 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
300 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-100 °C |
| Net Weight |
0.0922 lbs |
| Gross Weight |
0.0922 lbs |
7024-12981-0000000
Murrelektronik Connectors