Series Information
| Manufacturer Part Number | 70255 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Construction Zone Unauthorized Personnel Keep Out Sign, 24 H x 36 W x 0.1 D, Fiberglass |
| Type | Safety Signs |
| Background Color | Black |
| Header | Danger |
| Legend | Construction Zone Unauthorized Personnel Keep Out |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 24 " |
| Width | 36 " |
| Net Weight | 3.61 lbs |
| Gross Weight | 3.61 lbs |