Series Information
| Manufacturer Part Number | 702R1C2.75 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | R-rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor |
| Fuse Type | Medium Voltage |
| Current Rating | 70 A |
| AC Voltage | 2,750 VAC |
| DC Voltage | 2,750 VDC |
| Characteristic | Current Limiting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 10.87 " |
| Diameter | 3 " |
| Length | 10.87 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.25 lbs |