Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

702R1C2.75S Littelfuse Fuses, FUS 2.75KV MV R-RATED 2R SEALED

MFG Item Number
702R1C2.75S

702R1C2.75S Littelfuse Fuses, FUS 2.75KV MV R-RATED 2R SEALED

MFG Item Number
702R1C2.75S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
702R1C2.75S
FUS 2.75KV MV R-RATED 2R SEALED

Series Information

Specifications

Specifications
Manufacturer Part Number 702R1C2.75S
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUS 2.75KV MV R-RATED 2R SEALED
Fuse Type Medium Voltage
Current Rating 70 A
AC Voltage 2,750 VAC
DC Voltage 2,750 VDC
Characteristic Current Limiting
Interrupt Rating 80 kA
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 10.87 "
Diameter 3 "
Length 10.87 "
Net Weight 0 lbs
Gross Weight 0 lbs