Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

702R1C5.5SW Littelfuse Fuses, FUS 5.5KV MV R-RATED 2R SEAL & HE

MFG Item Number
702R1C5.5SW

702R1C5.5SW Littelfuse Fuses, FUS 5.5KV MV R-RATED 2R SEAL & HE

MFG Item Number
702R1C5.5SW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
702R1C5.5SW
FUS 5.5KV MV R-RATED 2R SEAL & HE

Series Information

Specifications

Specifications
Manufacturer Part Number 702R1C5.5SW
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUS 5.5KV MV R-RATED 2R SEAL HE
Fuse Type Medium Voltage
Current Rating 70 A
AC Voltage 5,500 VAC
DC Voltage 5,500 VDC
Characteristic Current Limiting
Interrupt Rating 80 kA
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 15.87 "
Diameter 3 "
Length 15.87 "
Net Weight 0 lbs
Gross Weight 0 lbs