Series Information
| Manufacturer Part Number | 7030-12731-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | M12 Male 0_ Self Wireable Screw Terminal, 5-Pol. 0,14 - 1,5Mm_, 2, 5-8Mm Cable Diameter |
| Connector Class | Micro (M12) |
| Gender | Male with Male Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 4-8 mm |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 60 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -30-85 °C |
| Net Weight | 0.1213 lbs |
| Gross Weight | 0.1213 lbs |