Series Information
| Manufacturer Part Number | 7030-42622-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | T-Coupler M12 Male / M12 Male+Cable+M12 Female |
| Cable Type | PUR |
| Number of Pins | 4, 8 |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Black |
| Current Rating | 2 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Male to (1) Male & (1) Female |
| Branch Gender(s) | (1) Male & (1) Female |
| Side 1 Gender | Male |
| Connection Description | M12 4-Pin Male Connector to (1) M12 8-Pin Female Connector & (1) M12 4-Pin Male Corded Connector |
| Connection | M12 x 1.00 |
| Connector Class | Micro (M12) |
| Material | Nickel-Plated Zinc |
| Length | 0.2 m |
| Wire Size Range | 22 AWG |
| Number of Wires | 4 |
| Cable Shielding | None |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Protection Rating | IP67 |
| Net Weight | 0.0794 lbs |
| Gross Weight | 0.0794 lbs |