Series Information
| Manufacturer Part Number | 70306 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Electrical Equipment Authorized Personnel Only Sign, 7 H x 17 W x 0.1 D, Fiberglass |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Electrical Equipment Authorized Personnel Only |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 7 " |
| Width | 17 " |
| Net Weight | 0.497 lbs |
| Gross Weight | 0.497 lbs |