7031/2EG
Super-Strut, a Div of T & B Conduit Mounts, 700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7031/2EG

Super-Strut, a Div of T & B Conduit Mounts, 700 Series

7031/2EG

Super-Strut, a Div of T & B Conduit Mounts, 700 Series
UNIV CLP 16GA SZ 1/2IN OD.706IN EG
Item Number
7031/2EG
MFG Item Number
703 1/2 EG
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, 700 Series
Item #
7031/2EG
UNIV CLP 16GA SZ 1/2IN OD.706IN EG

700 Series Information

  • Square Nut is Captivated on the Shoulder for Easy One‑Handed Tightening
  • Bolt Head is Combination Slot and Hex Head for Flexibility of Attachment
  • All Superstrut Straps are Preassembled for Easy Handling and Sorting
  • Straps are Interchangeable With 1 1/2" Strut for Broader Application
  • Pipe or Conduit Sizes are Shown on the Strap for Easy Identification
  • Straps are Shipped Assembled so Counting and Sorting is Easier
Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel. Pipes can be placed as closely as pipe couplings permit.

Specifications

Specifications
Manufacturer Part Number 703 1/2 EG
Manufacturer Super-Strut, a Div of T & B
Product Series 700
Family Series Super-Strut, a Div of T & B Conduit Mounts, 700 Series
Description Clamp, Universal, 16 Gauge, Size 1/2 Inch, Pipe Outer Diameter .706 Inches - .840 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Composition Steel
Rigid Size (in) 1/2 "
Approvals CSA
Net Weight 0.115 lbs
Gross Weight 0.12 lbs