70316

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70316

Mersen Fuseblocks & Holders

70316

Mersen Fuseblocks & Holders
Fuse Block 750VAC 750VDC 30A 1-Pole
MFG Item Number
70316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, Series
Item #
70316
Fuse Block 750VAC 750VDC 30A 1-Pole

Series Information

Specifications

Specifications
Manufacturer Part Number 70316
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 750VAC 750VDC 30A 1-Pole Screw with Reinforced Clip
Current Rating 30 A
Voltage 750 V
Poles 1
Fuse Type Seminconductor
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.12 lbs