Series Information
| Manufacturer Part Number | 70318 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 750VAC 750VDC 30A 3-Pole Screw with Reinforced Clip |
| Current Rating | 30 A |
| Voltage | 750 V |
| Poles | 3 |
| Fuse Type | Seminconductor |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.38 lbs |