Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
703DC
Eaton's Crouse-Hinds series Fittings
3/4 FLEX CONN W ANG SCREW
This item cannot be canceled or returned
Description
3/4 FLEX CONN W ANG SCREW
Specifications
Specifications
| Manufacturer Part Number |
703DC |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series set screw flex connector, FMC, Angled, Zinc die cast, 3/4 |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Connection Type |
Set Screw |
| Angle |
Angled |
| Trade Size |
3/4 " |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
703DC
Eaton's Crouse-Hinds series Fittings