Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70460

Brady Signs & Signage

70460

Brady Signs & Signage
B120,6.5X14,BLK/WHT,OFFICE LEFT
MFG Item Number
70460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
70460
B120,6.5X14,BLK/WHT,OFFICE LEFT

Series Information

Specifications

Specifications
Manufacturer Part Number 70460
Manufacturer Brady
Family Series Brady Signs & Signage
Description Office Sign, 6.5 H x 14 W x 0.1 D, Fiberglass, Arrow Direction: Left
Type Security/Admittance Signs
Background Color White
Legend Office
Material Fiberglass
Material Description Premium
Language English
Height 6.5 "
Width 14 "
Net Weight 0.38 lbs
Gross Weight 0.38 lbs