Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

704651 Square D Relays, RELAY SOCKET STNDRD OCTAL 11 PIN

MFG Item Number
704651

704651 Square D Relays, RELAY SOCKET STNDRD OCTAL 11 PIN

MFG Item Number
704651
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
704651
RELAY SOCKET STNDRD OCTAL 11 PIN

Series Information

Specifications

Specifications
Manufacturer Part Number 704651
Manufacturer Square D
Family Series Square D Relays
Description RELAY SOCKET STNDRD OCTAL 11 PIN
Number of Connections 11
Max Voltage 300 V, 600 V
Current Rating 15 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.11 lbs
Gross Weight 0.11 lbs