Series Information
| Manufacturer Part Number | 7050-12081-6131000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Mq12 Male 90_ With Cable, Pvc 3X0.34 Bk Ul/Csa 10M |
| Cable Type | PVC |
| Number of Pins | 3 |
| Connection Type | 3 Pole, MQ12 Male Right Angle to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | MQ12 |
| Length | 10 m |
| Connector Class | MQ12 |
| Number of Wires | 3 |
| Wire Size Range | 22 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Plastic |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.7959 lbs |
| Gross Weight | 0.7959 lbs |