Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70520ER Bryant Electric Plugs & Receptacles, LKG FLG-RCPT, 20A 125V, L5-20R, WH
70520ER Bryant Electric Plugs & Receptacles, LKG FLG-RCPT, 20A 125V, L5-20R, WH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-RCPT, 20A 125V, L5-20R, WH
Specifications
Specifications
| Manufacturer Part Number |
70520ER |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Flanged Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, L5-20R, Screw Terminal, White |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L5-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.25 lbs |
70520ER
Bryant Electric Plugs & Receptacles