70520NCB
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70520NCB

Bryant Electric Plugs & Receptacles

70520NCB

Bryant Electric Plugs & Receptacles
LKG CONN, 20A 125V, L5-20R, BK
MFG Item Number
70520NCB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70520NCB
LKG CONN, 20A 125V, L5-20R, BK

Series Information

Specifications

Specifications
Manufacturer Part Number 70520NCB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Female Nylon Connector Body, 20A 125V, 2-Pole 3-Wire Grounding, L5-20R, Screw Terminal, Black
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration L5-20R
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs