Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
70520NPCR
Bryant Electric Plugs & Receptacles
LKG PLUG, CM, 20A 125V, L5-20P, YL
MFG Item Number
70520NPCR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG PLUG, CM, 20A 125V, L5-20P, YL
Specifications
Specifications
| Manufacturer Part Number |
70520NPCR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Marine Grade, Male Plug, 20A 125V, 2-Pole 3-Wire Grounding, L5-20P, Screw Terminal, Yellow/White, Corrosion Resistant |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L5-20P |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow, White |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
70520NPCR
Bryant Electric Plugs & Receptacles