Series Information
| Manufacturer Part Number | 70530MB |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Flanged Inlet, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, White |
| Current Rating | 30 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Flanged Inlet |
| NEMA Configuration | L5-30P |
| Watertight | No |
| Isolated Ground | No |
| Color | White |
| Approvals | CSA, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.15 lbs |