Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70593

Brady Signs & Signage

70593

Brady Signs & Signage
B120,4X12,BLK/WHT, WOMEN
MFG Item Number
70593
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
70593
B120,4X12,BLK/WHT, WOMEN

Series Information

Specifications

Specifications
Manufacturer Part Number 70593
Manufacturer Brady
Family Series Brady Signs & Signage
Description Women Sign, 4 H x 12 W x 0.1 D, Fiberglass
Background Color White
Legend Women
Material Fiberglass
Material Description Premium
Language English
Height 4 "
Width 12 "
Net Weight 0.201 lbs
Gross Weight 0.201 lbs