70615DR
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70615DR

Bryant Electric Plugs & Receptacles

70615DR

Bryant Electric Plugs & Receptacles
LKG DUP RCPT, 15A 250V, L6-15R, BR
MFG Item Number
70615DR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70615DR
LKG DUP RCPT, 15A 250V, L6-15R, BR

Series Information

Specifications

Specifications
Manufacturer Part Number 70615DR
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Duplex Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, Brown
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Duplex Receptacle
NEMA Configuration L6-15R
Watertight No
Isolated Ground No
Color Brown
Approvals CSA, UL
Net Weight 0.275 lbs
Gross Weight 0.25 lbs