Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
70615DRIG
Bryant Electric Plugs & Receptacles
LKG DUP RCPT, IG, 15A 250V, L5-15R, OR
MFG Item Number
70615DRIG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG DUP RCPT, IG, 15A 250V, L5-15R, OR
Specifications
Specifications
| Manufacturer Part Number |
70615DRIG |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Isolated Ground Industrial, Duplex Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, Orange |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Straight |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
L6-15R |
| Watertight |
No |
| Isolated Ground |
Yes |
| Color |
Orange |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
70615DRIG
Bryant Electric Plugs & Receptacles