70620ER
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70620ER

Bryant Electric Plugs & Receptacles

70620ER

Bryant Electric Plugs & Receptacles
LKG FLG-RCPT, 20A 250V, L6-20R, WH
MFG Item Number
70620ER
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70620ER
LKG FLG-RCPT, 20A 250V, L6-20R, WH

Series Information

Specifications

Specifications
Manufacturer Part Number 70620ER
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Flanged Receptacle, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, Screw Terminal, White
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Flanged Outlet
NEMA Configuration L6-20R
Watertight No
Isolated Ground No
Color White
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.1 lbs