70630NC
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70630NC

Bryant Electric Plugs & Receptacles

70630NC

Bryant Electric Plugs & Receptacles
LKG CONN, 30A 250V, L6-30R, B/W
MFG Item Number
70630NC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70630NC
LKG CONN, 30A 250V, L6-30R, B/W

Series Information

Specifications

Specifications
Manufacturer Part Number 70630NC
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Female Connector Body, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, Black and White.
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration L6-30R
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.4 lbs